missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Kimble™ FLEX-COLUMNS™ Economy Chromatography Columns

FLEX-COLUMNS™ are economical and easy-to-use. Short columns are typically used for ion exchange chromatography, sample desalting and semi-disposable applications. Long columns are ideally suited for gel filtration and adsorption chromatography.

Brand:  DWK Life Sciences 420401-2515

 View more versions of this product

Product Code. 12963351

  • 114.00 € / Each
Estimated Shipment: 18-03-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Constructed of translucent polypropylene reservoirs and column outlets permanently connected to a borosilicate glass barrel, with removable polypropylene caps
  • 20 μm porosity High Density Polyethylene (HDPE) bed supports are fixed in the column outlets
  • Tubing connections on the columns are male Luer locks
  • A wide variety of adapters, valves, and fittings are available as accessories for use as simple and versatile tubing connections
  • Available in 30 different sizes with standard inside diameters of 0.7, 1.0, 1.5 and 2.5 cm and lengths ranging from 4 to 170 cm
  • Maximum pressure is 1.0 bar (14.7 psi, 1.0 atm, 0.1 MPa)
  • Temperature range is 0 to 50 °C
  • Sterilize with 2N NaOH or 100% ethanol
  • autoclaving is not recommended
  • Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements
  • Note: End fittings and bed supports are NOT replaceable on FLEX-COLUMNS
TRUSTED_SUSTAINABILITY
Specifications

Specifications

1
Chromatography Column
74 mL
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.