missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Flex Discharge Tubes
Corning™ Flex Discharge Tubes for quick and precise dispensing of acids, bases and solvents
14.48 € - 26.55 €
Specifications
Product Type | Flexible Discharge Tube |
---|---|
Description | Coiled |
Material | FEP, Polypropylene |
For Use With (Application) | Quick and precise dispensing of acids, bases and solvents |
Includes | Protective Sleeve |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
16862120
|
Corning™
6877 |
2.5 to 10 mL |
14.48 €
Each |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
16872120
|
Corning™
6878 |
25 to 100 mL |
26.55 €
Each |
Estimated Shipment: 28-08-2025
Log in to see stock. |
||||||
Description
- Coiled
- Includes protective sleeve
Specifications
Flexible Discharge Tube | |
FEP, Polypropylene | |
Protective Sleeve |
Coiled | |
Quick and precise dispensing of acids, bases and solvents |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Corning™ Flex Discharge Tubes