Learn More
Digi-Sense™ Flexible Insulated-Wire Thermocouple Probes
Optimize readings and temperature accuracy for a variety of applications with these probes. Cole-Parmer™ Digi-Sense™ Flexible Insulated-Wire Thermocouple Probes are ideal for high-temperature measurements and can be used with liquids, gases and semisolids.
Brand: Digi-Sense™ 08469-82
Description
Optimize readings and temperature accuracy for a variety of applications with these probes. Cole-Parmer™ Digi-Sense™ Flexible Insulated-Wire Thermocouple Probes are ideal for high-temperature measurements and can be used with liquids, gases and semisolids.
All insulated-wire probes include straight insulated cable with no handle. Fiberglass and ceramic insulated probes have exposed junctions; use for high-temperature applications. Exposed junction probes are not recommended for use with aqueous solutions (type J exposed-junction probes will rust when exposed to moisture).- Each probe comes with color coded ANSI mini-connectors: type J-black, type K-yellow, type T-blue, and type E-purple.
- Ceramic Fiber-Insulated Wire Probes for high-temperature measurements.
- General-Purpose Probes are designed for use with liquids, gases and semisolids.
- ABS handles provide a light weight design for ease of use along with durability
- Probe handles feature a strain relief spring that protects the cable connection against damage due to repeated flexing and tugging
Specifications
ANSI | |
-150°C to +100°C | |
Compact Penetration Thermocouple Probe, 2.5 in. L, Grnd; Type K |
Temperature Meters | |
Thermocouple Probe | |
25.4 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.