missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Flow Cytometry Sub-micron Particle Size Reference Kit
Flow Cytometry Sub-micron Particle Size Reference Kit
Brand: Molecular Probes™ F13839
469.68 EUR valid until 2025-04-18
Use promo code "24107" to get your promotional price.
This item is not returnable.
View return policy
Description
The Flow Cytometry Sub-micron Particle Size Reference Kit provides six sizes of green-fluorescent beads (ranging in diameter from 0.02μm to 2.0μm) packaged in individual vials. Each bead is uniform in size, and the green-fluorescent dyes are localized within the bead, which makes the beads brighter and more photostable than conventional surface-stained beads.These size standards can help identify small bioparticles such as exosomes, bacteria, and viruses in experimental samples. This kit can also be used as a tool to verify instrument performance and establish parameters suitable for analyzing sub-micron particles, including:
The bead diameters are determined by transmission electron microscopy, and the beads are provided as 2 mL suspensions with a density of ∼1× 106 beads/mL.

Specifications
Green | |
0.02, 0.1, 0.2, 0.5, 1.0, 2.0 μm | |
Flow Cytometry Particle Size Reference Kit |
Store at 2°C to 8°C. DO NOT FREEZE. | |
6 x 2 mL |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
User Guide: Flow Cytometry Sub-micron Particle Size Reference Kit
Version: A
File size: 585.4 kB
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
5 results found
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Molecular Probes™ Flow Cytometry Sub-micron Particle Size Reference Kit > 6 x 2mL
For Research Use Only. Not for use in diagnostic procedures.
Spot an opportunity for improvement?Share a Content Correction