missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Flow Tubes
108.00 €
Specifications
Type | Flowtube |
---|---|
Accuracy | ±2% (Full Scale) |
Pressure Rating | 200 psig |
Connections | 1/8 in. NPT (F) |
For Use With (Application) | Direct-Reading Flowtube for Air |
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Airflow Rate | Price | Quantity & Availability | |||||
15287218
|
Masterflex™
32047-70 |
25 mL/min. |
108.00 €
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
|||||
15277218
|
Masterflex™
32047-50 |
2.5S CFH |
108.00 €
Each |
Estimated Shipment: 27-03-2025
Log in to see stock. |
|||||
Specifications
Flowtube | |
200 psig | |
Direct-Reading Flowtube for Air | |
±0.25% |
±2% (Full Scale) | |
1/8 in. NPT (F) | |
150 mm | |
121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title