missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Fluorescein-5-Isothiocyanate (FITC 'Isomer I')
Fluorescein-5-Isothiocyanate (FITC 'Isomer I')
Brand: Molecular Probes™ F143
316.14 EUR valid until 2024-11-30
Use promo code "21651" to get your promotional price.
This item is not returnable.
View return policy
Description
Searching for superior alternatives to fluorescein? Our Alexa Fluor Dye Series offers everything you're looking for and more.Specifications
1 g | |
Store in freezer (-5 to -30°C) and protect from light. | |
Room Temperature | |
FITC (Fluorescein) |
Fluorescein-5-Isothiocyanate | |
Amine | |
Isothiocyanate | |
Classic Dyes |
For Research Use Only. Not for use in diagnostic procedures.