missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Fluorescein-5-Isothiocyanate (FITC 'Isomer I')
Fluorescein-5-Isothiocyanate (FITC 'Isomer I')
234.00 € - 560.00 €
Specifications
Product Type | Fluorescein-5-Isothiocyanate |
---|---|
Content And Storage | Store in freezer (-5 to -30°C) and protect from light. |
Chemical Reactivity | Amine |
Shipping Condition | Room Temperature |
Reactive Moiety | Isothiocyanate |
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Price | Quantity & Availability | |||||
11584786
|
Molecular Probes™
F1907 |
10 x 100 mg |
560.00 €
1000mg |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
10357872
|
Molecular Probes™
F143 |
1 g |
479.00 €
1g |
In Stock
Log in to see stock. |
|||||
11574786
|
Molecular Probes™
F1906 |
10 x 10 mg |
234.00 €
100mg |
In Stock
Log in to see stock. |
|||||
Description
Searching for superior alternatives to fluorescein? Our Alexa Fluor Dye Series offers everything you're looking for and more.Specifications
Fluorescein-5-Isothiocyanate | |
Amine | |
Isothiocyanate | |
Classic Dyes |
Store in freezer (-5 to -30°C) and protect from light. | |
Room Temperature | |
FITC (Fluorescein) |
For Research Use Only. Not for use in diagnostic procedures.