missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Molecular Probes™ Fluorescein-5-Isothiocyanate (FITC 'Isomer I')
Fluorescein-5-Isothiocyanate (FITC 'Isomer I')
Brand: Molecular Probes™ F1907
373.35 EUR valid until 2024-09-28
Use promo code "21626" to get your promotional price.
Alert:
To receive the discount customers must purchase three of the same product at list price in a single order to receive 33% discount. There is no limit to the multiples of 3 that customers can buy. Use promo code ”21626” to get your promotional price
Description
Searching for superior alternatives to fluorescein? Our Alexa Fluor Dye Series offers everything you're looking for and more.Specifications
10 x 100 mg | |
Store in freezer (-5 to -30°C) and protect from light. | |
Room Temperature | |
FITC (Fluorescein) |
Fluorescein-5-Isothiocyanate | |
Amine | |
Isothiocyanate | |
Classic Dyes |
For Research Use Only. Not for use in diagnostic procedures.