missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ White Polyurethane Foam Stoppers
Used as convenient alternative method for closing sterile media flasks and vials instead of cotton plugs.
8.46 € - 102.00 €
Specifications
Color | White |
---|---|
Material | Polyurethane |
For Use With (Application) | Microbiology |
Length (Metric) | 50 mm |
Quantity | 100/Pk. |
Product Code | Brand | Diameter (Metric) | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Size | Price | Quantity & Availability | |||||
11512563
|
Fisherbrand™
PFS/38X50 |
38 mm | 38 x 50mm |
102.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
11522563
|
Fisherbrand™
PFS/50X50 |
50 mm | 50 x 50mm |
44.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
10214534
|
Fisherbrand™
PFS/25X51 |
25mm | 25 x 50mm | N/A | ||||||
11502563
|
Fisherbrand™
PFS/25X50 |
25mm | 25 x 50mm |
11.00 €
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Used for microbiology applications
- During storage of media, it is preferable to cover the stoppers with aluminum foil to avoid dust contamination on removal
- Shrinkage will occur after continued use following autoclaving, but this is dependent purely on application
- To eliminate the possibility of obstructing the flow of air into the media container, care should be taken not to crease the stoppers on fitting
Specifications
White | |
Microbiology | |
100/Pk. |
Polyurethane | |
50 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ White Polyurethane Foam Stoppers