missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Forced-air Circulation Hot Air Sterilizer with TwinDISPLAY
Use this vacuum sterilizer for a variety of applications. Memmert™ Forced-air Circulation Hot Air Sterilizer with TwinDISPLAY sterilizes containers and instruments. Safer than disinfection.
Brand: Memmert™ SF55plus
This item is not returnable.
View return policy
Description
- 2 Pt100 sensors Class A in 4-wire-circuit, mutually monitoring and taking over the performance at the same temperature value
- TwinDISPLAY: Adaptive multifunctional digital PID-microprocessor controller with 2 high-definition TFT-color displays
- German, English, Spanish, French, Polish, Czech, Hungarian language settings
- Digital backwards counter with target time setting, adjustable from 1 minute to 99 days
- Process time does not start until the set temperature is reached
- Three freely selectable temperature values
- Adjust by temperature (Celsius or Fahrenheit), fan speed, air flap position, program time, time zones, summertime/wintertime
- Forced air circulation by quite air turbine, adjustable in 10 % steps for each segment individually
- Vent connection with restrictor flap
- AtmoCONTROL software on a USB stick for programming, managing and transferring programmes via Ethernet interface or USB port
- Visual and acoustic alarms
Specifications
CE | |
53 L | |
Applied for sterilisation of medical materials, complete killing of highly resistant microorganisms, special application of depyrogenisation | |
SF55PLUS | |
TwinDISPLAY | |
115/230 V 50/60 Hz | |
400 mm | |
50/60 Hz | |
Parameters like temperature, fan speed, air flap position, programme time, time zones, summertime/wintertime are adjustable on ControlCOCKPIT, AtmoCONTROL software on a USB stick for programming | |
1.7/2 kW |
514 mm | |
330 mm | |
784 mm | |
10°C to 250°C | |
57 kg | |
400 mm | |
Works calibration certificate | |
Ethernet and USB | |
115/230 V | |
585 mm |
Heating-Ovens
File size: 5.1 MB
Technical Brochure
File size: 1.6 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Memmert™ Forced-air Circulation Hot Air Sterilizer with TwinDISPLAY > Capacity: 53L; No. of Grids: 4
Spot an opportunity for improvement?Share a Content Correction