missing translation for 'onlineSavingsMsg'
Learn More

Nabertherm Forced Convection Chamber Furnace NA, 650°C with C440 Controller

Good temperature uniformity with air circulation provides for ideal process conditions for annealing, curing, solution annealing, artificial ageing, preheating, or brazing. The furnaces are equipped with an annealing box for soft annealing of copper or tempering of titanium.

6864.60 € - 107885.40 €

Specifications

Certifications/Compliance DIN 17052-1
Type Chamber Furnace
Includes C440 Controller
Temperature Control C440
Temperature Uniformity ±4°C
View More Specs

Products 5
Product Code Brand Capacity (Metric) Dimensions (D x W x H) Interior Dimensions (L x W x H) Weight (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Dimensions (D x W x H) Interior Dimensions (L x W x H) Weight (Metric) Price Quantity & Availability  
15968380
View Documents
Nabertherm
NA--0361C2
30 L 420 x 290 x 260 mm 420 x 290 x 260 mm 285 kg This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15998380
View Documents
Nabertherm
NA--0661C2
60 L 500 x 350 x 350 mm 500 x 350 x 350 mm 350 kg This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15938390
View Documents
Nabertherm
NA--1261C2
120 L 600 x 450 x 450 mm 600 x 450 x 450 mm 460 kg This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15978390
View Documents
Nabertherm
NA--2561C2
250 L 750 x 600 x 600 mm 750 x 600 x 600 mm 590 kg This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15918400
View Documents
Nabertherm
NA--5061C2
500 L 1000 x 750 x 750 mm 1000 x 750 x 750 mm 750 kg This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Maximum Temperature: 650 °C
  • Stainless steel air-baffles in the furnace for optimum air circulation
  • Swing door hinged on the right side
  • Base frame included in the delivery, NA 15/65 designed as table-top model
  • Horizontal air circulation
  • Temperature uniformity up to +/- 4 °C according to DIN 17052-1 (model NA 15/65 up to +/- 5 °C)
  • Optimum air distribution enabled by high flow speeds
  • One frame sheet and rails for two additional trays included in the scope of delivery (NA 15/65 without frame sheet)
  • Defined application within the constraints of the operating instructions
  • NTLog Basic for Nabertherm controller: recording of process data with USB-flash drive
Specifications

Specifications

DIN 17052-1
C440 Controller
±4°C
Chamber Furnace
C440
Videos
SDS
Documents

Documents

Product Certifications