Learn More
Thermo Scientific™ Forma™ Steri-Cycle™ i160 Dual CO2 Incubator
The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next.
Brand: Thermo Scientific™ 50163013
23427.21 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
Achieve your next breakthrough. The Thermo Scientific™ Forma™ Steri-Cycle™ i160 CO2 Incubator is specifically designed to deliver the performance reliability, ease of operation, and value required to support a range of culturing needs from basic research to the demanding, leading-edge applications, so you're ready for whatever comes next. Better solutions for optimal cell growth. Our CO2 incubators with non-corrosive stainless-steel or copper interior chambers provide the ideal in-vitro environment.

Specifications
5.8 cu. ft. | |
Dual stacked 165 L incubator with stacking adapter and rollerbase | |
Copper | |
IR Sensor | |
Stainless Steel (18/8) | |
<93% at 37°C | |
CO2 Incubator | |
34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm) | |
230 V, 50/60 Hz |
USB, and optional 4-20 mA | |
165 L/Chamber | |
1 to 20% | |
LED | |
None | |
Ambient +3° to 55°C | |
Covered integrated water reservoir | |
22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm) |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.