Learn More
Thermo Scientific™ Frames and Caps for Immuno Standard Modules

Easily insert and remove strip plates with solid modules by utilizing these frames and caps for immuno standard modules.
Brand: Thermo Scientific™ 430082
182.00 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
Easily insert and remove strip plates with solid modules by utilizing Thermo Scientific™ Frames and Caps for Immuno Standard Modules.
- Polyethylene, stackable frame is marked for lid orientation

Specifications
Strip Plate | |
180 Cases, 60 Pk. | |
Strip Cap | |
8 | |
180 | |
Immuno Standard Modules |
1 x 8 | |
Clear | |
Polyethylene | |
Non-sterile | |
60 | |
80/Cs. |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
1407541 | Certificate of Compliance | 30/05/2024 | 430082 |
1384259 | Certificate of Compliance | 20/04/2023 | 430082 |
1379270 | Certificate of Compliance | 09/02/2023 | 430082 |
1375582 | Certificate of Compliance | 14/12/2022 | 430082 |
1367240 | Certificate of Compliance | 09/08/2022 | 430082 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.