missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Cryogenic Matte Polyester Labels
Securely mark flat lab surfaces in liquid nitrogen or freezer environments with the durable B-490 polyester label material. Easily print almost anywhere with a Brady™ handheld label printer.
64.85 € - 66.24 €
Specifications
Autoclavable | Autoclavable |
---|---|
Adhesive Type | Permanent Acrylic |
Color | Black on White |
Finish | Matte |
Format | Die-cut |
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (LxW) | For Use With (Equipment) | Price | Quantity & Availability | ||||
17980730
|
Brady™
170776 |
0.6 x 1.8 in. | BMP41, BMP51, M511 |
66.24 €
Pack of 180 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
17960730
|
Brady™
170775 |
1.65 x 0.5 in. | BMP41, BMP51, M511 |
64.85 €
Pack of 180 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Designed for laboratory use on glass and polypropylene vials, centrifuges, test tubes, straws and slides
- Withstands solvents, smudges and extreme temperatures, including storage in liquid nitrogen
- Made with a permanent acrylic adhesive for use on flat frozen surfaces or wrapping around tubes and vials with a 1/8 in. overlap
Specifications
Autoclavable | |
Black on White | |
Die-cut | |
Thermal Transfer | |
Non-sterile | |
-320°F to +266°F | |
0.5 in. |
Permanent Acrylic | |
Matte | |
Polyester | |
Labels | |
Laboratory Labeling | |
0.0026 in. |