missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ FreezerBondz™ Ultra Thin Cryogenic Polyester Labels
Durable Freezerbondz™ Polyester (B-492) markers are designed for laboratory identification applications such as vials, centrifuge, tubes, test tubes, straws and slides.
373.00 € - 1065.00 €
Specifications
Certifications/Compliance | RoHS compliant to 2011/65/EU |
---|---|
Finish | Matte |
Sterility | Non-sterile |
For Use With (Application) | Laboratory identification, R6400 series ribbons, thermal transfer printers |
Shape | Rectangle |
Product Code | Brand | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Quantity | Height (English) | Width (English) | Price | Quantity & Availability | |||
10419473
|
Brady™
805912 |
5000/Roll | 0.5 in. | 1 in. |
1065.00 €
1 pack |
In Stock
Log in to see stock. |
|||
11814205
|
Brady™
805914 |
3000/Roll | 1 in. | 0.9 in. |
528.00 €
1 roll |
In Stock
Log in to see stock. |
|||
11824205
|
Brady™
805915 |
3000/Roll | 1 in. | 1.9 in. |
544.00 €
1 roll |
In Stock
Log in to see stock. |
|||
11588834
|
Brady™
804788 |
2500/Roll | 0.37 in. | 1 in. |
373.00 €
1 roll |
In Stock
Log in to see stock. |
|||
15148385
|
Brady™
114287 |
549.00 €
1 roll |
In Stock
Log in to see stock. |
||||||
Description
- Specialized — Aggressive adhesive B-492 FreezerBondz™ labels are ideal for curved, frozen surfaces like vials, centrifuge samples, tubes, and slides.
- Durable — Labels withstand chemicals, abrasions, storage in liquid nitrogen, and a high/low temperature range of -320°F to 212°F (-196°C to 100°C).
- Adhesive — Permanent acrylic adhesive for tight bonding onto smooth, curved surfaces, or wrapping around tubes and vials with a 1/8 in. overlap.
- Certifications — RoHS compliant to 2011/65/EU (Pass 2015/863).
Specifications
RoHS compliant to 2011/65/EU | |
Non-sterile | |
Rectangle |
Matte | |
Laboratory identification, R6400 series ribbons, thermal transfer printers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title