missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ FS-CW 20 M-AM GC Capillary Column
Brand: Macherey-Nagel™ 733299.25
This item is not returnable.
View return policy
Specifications
0.5 mm | |
0.32 mm | |
G16 | |
220°C to 240°C | |
25 m | |
1 Each |
GC Capillary Column | |
FS-CW 20 M-AM | |
Gas Chromatography (GC) | |
0.25 μm | |
FS-CW 20 M-AM |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Macherey-Nagel™ FS-CW 20 M-AM GC Capillary Column > Length: 25m; I.D.: 0.32mm; Film Thickness: 0.25um
Spot an opportunity for improvement?Share a Content Correction