missing translation for 'onlineSavingsMsg'
Learn More

LevGo™ FSC™ Mix Paper Weighboats

Available in small and medium sizes in both brown for light colored samples and white for dark samples. LevGo™ FSC™ Mix Paper Weighboats are an environmentally friendly, easy to use alternative to regular weighing papers.

Brand:  LevGo™ HS120314

52.04 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 15408113

  • 62.55 € / Pack of 500
Estimated Shipment: 23-05-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • Available in small and medium in both brown for light colored samples and white for dark samples
  • Made from FSC™ Certified (FSC™ Mix) paper (Eco-IN) and when disposed of in the standard waste stream they will naturally biodegrade (Eco-OUT)
  • Present a truly green solution to sample weighing
  • Control contents like a polystyrene weigh boat
  • Easier to handle than regular weighing papers
  • Grease-proof paper that meets FDA 21 CFR 176.170 (components of paper in contact with aqueous and fatty foods) and with 2I CFR 176.180 (contact with dry foods)
  • Compatible with heat applications with a temperature limit of 210°C
Specifications

Specifications

White
Paper
Weighing Boat
35 mm
15.8 mm
Single-use
Rectangular
Small; 35 x 35 x 15.8 mm
35 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
LevGo™ FSC™ Mix Paper Weighboats > Small; 35 x 35 x 15.88mm; White

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.