missing translation for 'onlineSavingsMsg'
Learn More
Learn More
LevGo™ FSC™ Mix Paper Weighboats
Available in small and medium sizes in both brown for light colored samples and white for dark samples. LevGo™ FSC™ Mix Paper Weighboats are an environmentally friendly, easy to use alternative to regular weighing papers.
50.05 € - 70.15 €
Specifications
Disposable | Single-use |
---|---|
Material | Paper |
Shape | Rectangular |
Type | Weighing Boat |
Product Code | Brand | Color | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Size | Price | Quantity & Availability | |||||
15408113
|
LevGo™
HS120314 |
White | Small; 35 x 35 x 15.8 mm |
62.55 €
Pack of 500 |
Estimated Shipment: 19-05-2025
Log in to see stock. |
|||||
15422214
|
LevGo™
HS120312 |
Brown | Small; 35 x 35 x 15.8 mm |
50.05 €
Pack of 500 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||||
15442214
|
LevGo™
HS120315 |
White | Medium; 47.6 x 47.6 x 14.2 mm |
70.15 €
Pack of 500 |
Estimated Shipment: 21-05-2025
Log in to see stock. |
|||||
15432214
|
LevGo™
HS120313 |
Brown | Medium; 47.6 x 47.6 x 14.2 mm |
57.85 €
Pack of 500 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||||
Description
- Available in small and medium in both brown for light colored samples and white for dark samples
- Made from FSC™ Certified (FSC™ Mix) paper (Eco-IN) and when disposed of in the standard waste stream they will naturally biodegrade (Eco-OUT)
- Present a truly green solution to sample weighing
- Control contents like a polystyrene weigh boat
- Easier to handle than regular weighing papers
- Grease-proof paper that meets FDA 21 CFR 176.170 (components of paper in contact with aqueous and fatty foods) and with 2I CFR 176.180 (contact with dry foods)
- Compatible with heat applications with a temperature limit of 210°C
Specifications
Single-use | |
Paper | |
Rectangular | |
Weighing Boat |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
LevGo™ FSC™ Mix Paper Weighboats