missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MULTIROIR Full Eurobox Container
Full Eurobox container with solid bottoms and solid walls, ideal for the storage and transport of goods
Brand: MULTIROIR BA12011
This item is not returnable.
View return policy
Description
- Full Eurobox container
- The best quality / price ratio on the market
- Solid bottoms and solid walls
- Ideal for the storage and transport of goods
- Stackable and high load capacity
- Temperature resistant from -20 ° C to + 110 ° C
Specifications
Storage Box | |
Blue | |
400 x 300 x 120 mm |
Polypropylene | |
Rectangular |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MULTIROIR Full Eurobox Container > 400 x 300 x 120 mm
Spot an opportunity for improvement?Share a Content Correction