missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MULTIROIR Full Eurobox Container
Full Eurobox container with solid bottoms and solid walls, ideal for the storage and transport of goods
6.80 € - 33.30 €
Product Code | Brand | Dimensions (L x W x H) | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W x H) | Color | Price | Quantity & Availability | |||||
17236890
|
MULTIROIR
BA12001 |
400 x 300 x 117 mm | Gray | N/A | ||||||
17246890
|
MULTIROIR
BA12002 |
400 x 300 x 220 mm | Gray | N/A | ||||||
17256890
|
MULTIROIR
BA12003 |
400 x 300 x 290 mm | Gray | N/A | ||||||
17266890
|
MULTIROIR
BA12004 |
600 x 400 x 220 mm | Gray | N/A | ||||||
17276890
|
MULTIROIR
BA12005 |
600 x 400 x 320 mm | Gray |
28.90 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
17286890
|
MULTIROIR
BA12006 |
600 x 400 x 420 mm | Gray | N/A | ||||||
17296890
|
MULTIROIR
BA12011 |
400 x 300 x 120 mm | Blue | N/A | ||||||
17206900
|
MULTIROIR
BA12012 |
400 x 300 x 120 mm | White | N/A | ||||||
17216900
|
MULTIROIR
BA12013 |
400 x 300 x 120 mm | Red | N/A | ||||||
17226900
|
MULTIROIR
BA12014 |
400 x 300 x 220 mm | Blue | N/A | ||||||
17236900
|
MULTIROIR
BA12015 |
400 x 300 x 220 mm | White | N/A | ||||||
17246900
|
MULTIROIR
BA12016 |
400 x 300 x 220 mm | Red | N/A | ||||||
17256900
|
MULTIROIR
BA12017 |
600 x 400 x 100 mm | Blue | N/A | ||||||
17266900
|
MULTIROIR
BA12018 |
600 x 400 x 100 mm | White | N/A | ||||||
17276900
|
MULTIROIR
BA12019 |
600 x 400 x 100 mm | Red | N/A | ||||||
17286900
|
MULTIROIR
BA12020 |
600 x 400 x 220 mm | Blue | N/A | ||||||
17296900
|
MULTIROIR
BA12021 |
600 x 400 x 220 mm | White | N/A | ||||||
17206910
|
MULTIROIR
BA12022 |
600 x 400 x 220 mm | Red | N/A | ||||||
17216910
|
MULTIROIR
BA12023 |
600 x 400 x 320 mm | Blue | N/A | ||||||
17226910
|
MULTIROIR
BA12024 |
600 x 400 x 320 mm | White | N/A | ||||||
17236910
|
MULTIROIR
BA12025 |
600 x 400 x 320 mm | Red | N/A | ||||||
Description
- Full Eurobox container
- The best quality / price ratio on the market
- Solid bottoms and solid walls
- Ideal for the storage and transport of goods
- Stackable and high load capacity
- Temperature resistant from -20 ° C to + 110 ° C
Specifications
Polypropylene | |
Rectangular |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
MULTIROIR Full Eurobox Container