missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Funnel, Stainless Steel
The Funnel, stainless steel can be used to pour and transfer free-flowing powders, liquids and slightly viscous media easily. The sturdy stainless steel funnel can be used in a wide variety of applications.
Brand: Buerkle™ 9604-0001
This item is not returnable.
View return policy
Description
- To pour and transfer free-flowing powders, liquids and slightly viscous media easily
- Stainless steel AISI 304 (1.4301)
- An air channel on the discharge tube ensures a complete, unobstructed flow
- Depending on the diameter, this pouring aid is suitable for dispensing applications, from small amounts in laboratories to large quantities in industry
- Larger versions of the funnel feature a handle to ensure easy handling
Specifications
60 mm | |
Stainless Steel | |
Autoclavable | |
Funnel | |
1 Funnel | |
2.36 in. |
8 mm | |
Material certificate | |
Silver | |
Free-Flowing Powders, Liquids and Slightly Viscous Media | |
1 | |
Funnel |
Brochure stainless steel products
File size: 1.4 MB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Funnel, Stainless Steel > Dia. Top: 60mm; Dia. Stem: 8 mm
Spot an opportunity for improvement?Share a Content Correction