missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Funnel, Stainless Steel

The Funnel, stainless steel can be used to pour and transfer free-flowing powders, liquids and slightly viscous media easily. The sturdy stainless steel funnel can be used in a wide variety of applications.

Brand:  Buerkle™ 9604-0005

34.60 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 16349571

  • 38.45 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • To pour and transfer free-flowing powders, liquids and slightly viscous media easily
  • Stainless steel AISI 304 (1.4301)
  • An air channel on the discharge tube ensures a complete, unobstructed flow
  • Depending on the diameter, this pouring aid is suitable for dispensing applications, from small amounts in laboratories to large quantities in industry
  • Larger versions of the funnel feature a handle to ensure easy handling
Specifications

Specifications

150 mm
Stainless Steel
Autoclavable
Funnel
1 Funnel
5.91 in.
12 mm
Material certificate
Silver
Free-Flowing Powders, Liquids and Slightly Viscous Media
1
Funnel
Product Suggestions

Product Suggestions

Videos
SDS
Documents Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Funnel, Stainless Steel > Dia. Top: 150mm; Dia. Stem: 12 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.