missing translation for 'onlineSavingsMsg'
Learn More

Carbolite™ CTF Wire-Wound Tube Furnace

Simply and economically designed single-zone tube furnace that can be used without the need of an additional work tube. Carbolite™ CTF Wire-Wound Tube Furnace uses a wire element that is wound directly onto a fixed diameter integral ceramic work tube.

Brand:  Carbolite™ C12065-550-230SN+&02-301

 View more versions of this product

Product Code. 12030023

This item is not returnable. View return policy

Description

Description

  • 200°C maximum operating temperature
  • Carbolite Gero 301 controller, with single ramp to set-point and process timer
  • 65mm, 75mm or 100mm work tube inner diameters
  • 450, 550, 700, 850 or 900mm heated length (varies with model)
  • Integral wirewound work tube
  • Delayed start / process timer function as standard
  • Horizontal configuration mounted on control module
  • A variety of additional options are available and must be specified at time of order.
    • A range of sophisticated digital controllers, multi-segment programmers and data loggers is available. These can be fitted with RS232, RS485 or Ethernet communications
    • Over-temperature protection (recommended to protect valuable contents and for unattended operation)
    • A range of additional work tubes, end seals and work tube packages is available for use with modified atmosphere and/or vacuum
    • Vacuum packages with a choice of rotary vane pump or turbomolecular pump are available for furnaces with tube inner diameters of 60mm and above
    • Insulation plugs and radiation shields to prevent heat loss and improve uniformity
    • Alternative mounting options are available
    • Optionally configured for 2-phase electrical supply
Specifications

Specifications

Heat-up time: 45min.
1200°C, 1100°C (Max. Continuous Operating Temp)
530 x 625 x 360 mm
65 mm
2000 w max., 600 w holding
Single Zone
Tube Furnace
550 mm Heated Length
220/240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Carbolite™ CTF Wire-Wound Tube Furnace > Inside diameter: 65mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.