missing translation for 'onlineSavingsMsg'
Learn More

Keystone Cleanroom Products Gamma Irradiation Sterilization Bag, Self-Seal, With Gamma Irradiation Process Indicator

Gamma Irradiation Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization.

Brand:  Keystone Cleanroom Products 3312IRD

 View more versions of this product

Product Code. 17994291

  • 374.00 € / Pack of 500
Estimated Shipment: 10-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Keystone Cleanroom Products Self-Sealing Medical Grade Polyolefin Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization (which will require end user sterilization validation to make that claim)
  • Appropriate for packaging of items that will be exposed to gamma radiation dose ranges between
  • 15 kGy and 50 kGy
  • After irradiation processing the process indicator will turn from yellow to red
  • The bags will provide protection of the contents from environmental factors, which could compromise sterility
  • Made of a transparent, strong, 3 mil thick medical grade polyolefin material with a self-sealing adhesive closure
  • Feature a starter slit to facilitate easy opening of the bag without the need for cutting instruments, which could damage the contents
  • Gamma Irradiation Sterilization Bags are not autoclavable
Specifications

Specifications

Cover
84 fl. oz.
COC
Clear
Packaging for Gamma Irradiation
LDPE
76.2 μm
500
3 mil
12 in.
8 in.
Not Autoclavable
2.48 L
Self-adhesive
Single-use
Pharmaceutical Production Equipment
Non-sterile
Yes
External Sources of Contamination
12 x 8 in.
30.5 cm
20.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.