missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Keystone Cleanroom Products Gamma Irradiation Sterilization Bag, Self-Seal, With Gamma Irradiation Process Indicator
Gamma Irradiation Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization.
374.00 € - 1345.00 €
Specifications
Autoclavable | Not Autoclavable |
---|---|
Certifications/Compliance | COC |
Closure Type | Self-adhesive |
Color | Clear |
Disposable | Single-use |
Product Code | Brand | Capacity (English) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (English) | Price | Quantity & Availability | ||||||
17994291
|
Keystone Cleanroom Products
3312IRD |
84 fl. oz. |
374.00 €
Pack of 500 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17974291
|
Keystone Cleanroom Products
3315IRD |
135 fl. oz. |
605.00 €
Pack of 500 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17984291
|
Keystone Cleanroom Products
3320IRD |
220 fl. oz. |
882.00 €
Pack of 500 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17914301
|
Keystone Cleanroom Products
3322IRD |
330 fl. oz. |
1160.00 €
Pack of 500 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17904301
|
Keystone Cleanroom Products
3330IRD |
450 fl. oz. |
764.00 €
Pack of 250 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17924301
|
Keystone Cleanroom Products
3334IRD |
690 fl. oz. |
1020.00 €
Pack of 250 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
17934301
|
Keystone Cleanroom Products
3335IRD |
927 fl. oz. |
1345.00 €
Pack of 250 |
Estimated Shipment: 03-06-2025
Log in to see stock. |
||||||
Description
- Keystone Cleanroom Products Self-Sealing Medical Grade Polyolefin Sterilization Bags can be used as the primary, secondary, or tertiary packaging of items that will go through gamma irradiation processing, or sterilization (which will require end user sterilization validation to make that claim)
- Appropriate for packaging of items that will be exposed to gamma radiation dose ranges between
- 15 kGy and 50 kGy
- After irradiation processing the process indicator will turn from yellow to red
- The bags will provide protection of the contents from environmental factors, which could compromise sterility
- Made of a transparent, strong, 3 mil thick medical grade polyolefin material with a self-sealing adhesive closure
- Feature a starter slit to facilitate easy opening of the bag without the need for cutting instruments, which could damage the contents
- Gamma Irradiation Sterilization Bags are not autoclavable
Specifications
Not Autoclavable | |
Self-adhesive | |
Single-use | |
Pharmaceutical Production Equipment | |
Non-sterile | |
Yes | |
3 mil |
COC | |
Clear | |
Packaging for Gamma Irradiation | |
LDPE | |
76.2 μm | |
External Sources of Contamination | |
Cover |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Keystone Cleanroom Products Gamma Irradiation Sterilization Bag, Self-Seal, With Gamma Irradiation Process Indicator