missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Lenz Laborglasintrumente Gas Distribution Tubes, Central Ring
Made of high quality materials. Each manufacturing step is tested through an extensive quality management system, based on DIN ISO 9001/EN 29001.
Brand: Lenz Laborglasintrumente 07212125
This item is not returnable.
View return policy
Description
- Outer tube dia.: 9 mm
- Ring dia.: 25 mm
- Height: 250 mm
- Material: borosilicate glass 3.3
Specifications
Borosilicate Glass (3.3) | |
1 | |
9 mm | |
250 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Lenz Laborglasintrumente Gas Distribution Tubes, Central Ring > 1
Spot an opportunity for improvement?Share a Content Correction