missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Product Code | Brand | Gases Measured | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Gases Measured | Price | Quantity & Availability | |||||
12980840
|
Gas Arc™
VAA05002 |
132.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
12970820
|
Gas Arc™
FBA07052 |
Fuel Gas |
1215.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
12900790
|
Gas Arc™
RAN01021 |
Carbon Dioxide | |||||||
Description
- Regulators to BS EN ISO 9001 and BS EN ISO 2503
- Two gauge single and multi stage
- Cylinder pressure up to 300bar
- Robust brass construction to meet industry requirements
- Tamper proof high flow safety relief valve
- Safety gauges to BS EN ISO 562
- Encapsulated valve design fitted with 316L sintered stainless steel filter
- Regulator outlet connection: 3/8 inch BSP
- Propane regulator is plugged
Specifications
Gas Regulator |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title