missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Lab Thermometer with 3-points UKAS Calibration

General purpose laboratory thermometer complete with calibration certificate.

Brand:  Brannan™ 44/423/5 + 49/503/0

 View more versions of this product

Product Code. 17813018

  • 183.00 € / Each
Estimated Shipment: 16-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Lab thermometer
  • Safe non-mercury filling
  • Supplied with calibration certificate
  • Non-roll end cap
  • Supplied as standard in protective individual, resealable telescopic tube
  • Made in UK
Specifications

Specifications

0°C, 50°C, 100°C
Partial Immersion
Glass
230°F
14°F
14°F to 230°F
± 1.5°C at 35°C
76 mm
ISO 17025 UKAS
20.5 cm
Green Spirit
110°C
-10°C
-10°C to +110°C
1°C
1.2 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.