missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ GHS Symbol - Flammable, Continuous Roll
Pre-printed labels to identify your chemical product containers.
Brand: Brady™ 814024
This item is not returnable.
View return policy
Description
- High-quality labels that can withstand the most demanding environments
- Highly resistant to bad weather, abrasion and chemical products
Specifications
PIC 1802-100*100-B7541-RLL-C | |
Polyester | |
Permanent Acrylic | |
0.099 mm | |
-40°C to 110°C | |
Black on White |
Gloss | |
250/Pk. | |
100 mm | |
100 mm | |
Diamond |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brady™ GHS Symbol - Flammable, Continuous Roll > W x H: 100 x 100 mm
Spot an opportunity for improvement?Share a Content Correction