missing translation for 'onlineSavingsMsg'
Learn More
Gibco™ Bottle Weight Product Code.: 10025683
Add to basket

Gibco™ Bottle Weight

Product Code. 10025683
This item is not returnable. View return policy

Product Code. 10025683

Brand: Gibco™ A1098801

Edge
Add to basket
Add to basket
This item is not returnable. View return policy

Keeps bottles upright in water baths to reduce risk of contamination

  • Fits 500mL and 1L Gibco bottle
  • Blue

Cell Culture, Mammalian Cell Culture

Order Info

Shipping Condition: Room Temperature

TRUSTED_SUSTAINABILITY

Specifications

Color Blue
Content And Storage Storage conditions: 15 – 30°C
Shipping conditions: Ambient
For Use With (Equipment) 500mL and 1L Gibco Bottle
Product Line Gibco™
Quantity 1 each
Shape Square
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ Bottle Weight >

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.