missing translation for 'onlineSavingsMsg'
Learn More

Bel Art™ Round Lead Ring Flask Weights with Vikem™ Vinyl Coating

Protects and stabilizes expensive glassware. Round Lead Ring Flask Weights with Vikem™ Vinyl Coating reduces floating, breakage and chemical spills.

Brand:  Bel Art™ F18307-0005

42.60 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.


 View more versions of this product

Product Code. 10202541

  • 51.05 € / Each
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Stabilize glassware immersed in water baths; reduces floating, breakage and chemical spills
  • Bright red Vikem vinyl coating
  • Chemical-resistant
  • Will not scratch flasks
Specifications

Specifications

Lead Ring Flask Weight
Red
Vinyl-coated Lead
None
Non-sterile
76 mm
33 mm
2.9 in.
4.3 cm
237 g
Not Autoclavable
Flasks (125 to 500 mL)
Ring
Yes
Erlenmeyer-style straight-necked flasks
76 mm
1.69 in.
7.6 cm
0.15 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Bel Art™ Round Lead Ring Flask Weights with Vikem™ Vinyl Coating > Fits 125 to 500mL flasks

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.