missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ L-Glutamine (200 mM)
GREENER_CHOICE

Ready-to-use stock solution that acts as a cell culture supplement

18.43 € - 37.14 €

Specifications

Chemical Name or Material Glutamine
pH 5 to 6
Concentration or Composition (by Analyte or Components) 100X
Physical Form Liquid
View More Specs

Products 2
Product Code Brand Quantity Price Quantity & Availability  
Product Code Brand Quantity Price Quantity & Availability  
15430614
View Documents
Gibco™
25030149
20 mL
18.43 €
20mL
Please to purchase this item. Need a web account? Register with us today!
11539876
GREENER_CHOICE
View Documents
Gibco™
25030081
100 mL
37.14 €
100mL
Please to purchase this item. Need a web account? Register with us today!
Description

Description

L-Glutamine is an amino acid that is required for cell culture. L-Glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, and other amino acids, as well as in protein synthesis and glucose production. Unlike most other amino acids, L-glutamine is not stable in solution. The rate at which degradation proceeds is a function of time, temperature, and pH.

  • Optimal concentration is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2 to 6 mM
  • Manufactured at a cGMP compliant facility, located in Paisley, Scotland, UK, registered with the FDA as a medical device manufacturer and certified to the ISO 13485 standard

Bioproduction, Cell Culture, Cloning, Mammalian Cell Culture, Transformation, Viral Vaccine Production

Order Info

Shipping Condition: Dry Ice

Specifications

Specifications

Glutamine
5 to 6
100X
Liquid
Videos
Safety and Handling

Safety and Handling

missing translation for 'shelfLife' : 24 Months

Recommended Storage : Storage conditions: -5 to -20°C. Protect from light.
Shipping conditions: Frozen
Shelf life: 24 months from date of manufacture

SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ L-Glutamine (200 mM)

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.