missing translation for 'onlineSavingsMsg'
Learn More

Gibco™ L-Glutamine (200 mM)
GREENER_CHOICE

Ready-to-use stock solution that acts as a cell culture supplement

Brand:  Gibco™ 25030081

33.81 EUR valid until 2025-05-31
Use promo code "24127" to get your promotional price.


 View more versions of this product

Product Code. 11539876

  • 37.14 € / 100mL

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

L-Glutamine is an amino acid that is required for cell culture. L-Glutamine participates in the formation of purine and pyrimidine nucleotides, amino sugars, glutathione, L-glutamate, and other amino acids, as well as in protein synthesis and glucose production. Unlike most other amino acids, L-glutamine is not stable in solution. The rate at which degradation proceeds is a function of time, temperature, and pH.

  • Optimal concentration is dependent upon the cell type and medium used to culture the cells, but generally falls in the range of 2 to 6 mM
  • Manufactured at a cGMP compliant facility, located in Paisley, Scotland, UK, registered with the FDA as a medical device manufacturer and certified to the ISO 13485 standard

Bioproduction, Cell Culture, Cloning, Mammalian Cell Culture, Transformation, Viral Vaccine Production

Order Info

Shipping Condition: Dry Ice

TRUSTED_SUSTAINABILITY
Specifications

Specifications

Glutamine
100 mL
Liquid
Dry Ice
5 to 6
100X
Gibco™
Sustainable packaging
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Brochures

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number3062746 Certificate TypeCertificate of Analysis Date31/01/2025 Catalog Number25030081,25030149
Lot Number2660215 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number25030081,25030149
Lot Number2554705 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number25030081,25030149
Lot Number2516281 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number25030081,25030149
Lot Number2578218 Certificate TypeCertificate of Analysis Date29/01/2025 Catalog Number25030081,25030149
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Gibco™ L-Glutamine (200 mM) > Quantity: 100 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.