missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ DISTRITIPS™ Syringes

Guarantees accuracy and precision. DISTRITIPS™ Syringes have an aliquot volume range from 1 μL to 1.25 mL.
66.50 € - 147.00 €
Specifications
Filtered | Non-filtered |
---|---|
Color | Clear |
Autoclavable | Autoclavable |
For Use With (Application) | Viscous, volatile solutions |
Quantity | 50 Pk. |
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Model | Price | Quantity & Availability | |||||
10606463
![]() |
Gilson™
F164110 |
10 to 125 μL | 1250 μL Mini |
66.50 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
10616463
![]() |
Gilson™
F164120 |
100 μL to 1.25 mL | 12.5 mL Maxi |
66.50 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
10397512
![]() |
Gilson™
F164100 |
1 to 12.5 μL | 125 μL Micro |
69.95 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
10367562
![]() |
Gilson™
F164130 |
1 to 12.5 μL | 125 μL Micro ST (Sterile) |
143.00 €
Pack of 50 |
In Stock
Log in to see stock. |
|||||
12021572
![]() |
Gilson™
F164140 |
10 to 125 μL | 1250 μL Mini ST (Sterile) |
142.00 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
10152902
![]() |
Gilson™
F164150 |
100 μL to 1.25 mL | 12.5 mL Maxi ST (Sterile) |
147.00 €
Pack of 50 |
In Stock
Log in to see stock. ![]() |
|||||
Descripción
- With level indicator
- Available in standard or sterilized (ST) form, in boxes of 50
- Certified free of RNase, DNase, DNA, RNA, and Protease
- Free of dyes, so no risk of contamination from their components
- Only three syringes are needed to cover 1 μL to 1.25 mL
- More than 100 aliquots can be dispensed from each syringe
- Ideal for precise aliquots
- Can be used with viscous and volatile solutions
- Bulk or Individually wrapped
Especificaciones
Non-filtered | |
Autoclavable | |
50 Pk. | |
DISTRIMAN Repeating Pipette | |
Polypropylene |
Clear | |
Viscous, volatile solutions | |
DistriTip™ Syringe | |
DistriTips |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ DISTRITIPS™ Syringes