missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ DISTRITIPS™ Syringes

Guarantees accuracy and precision. DISTRITIPS™ Syringes have an aliquot volume range from 1 μL to 1.25 mL.
Brand: Gilson™ F164150
118.32 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- With level indicator
- Available in standard or sterilized (ST) form, in boxes of 50
- Certified free of RNase, DNase, DNA, RNA, and Protease
- Free of dyes, so no risk of contamination from their components
- Only three syringes are needed to cover 1 μL to 1.25 mL
- More than 100 aliquots can be dispensed from each syringe
- Ideal for precise aliquots
- Can be used with viscous and volatile solutions
- Bulk or Individually wrapped

Specifications
100 μL to 1.25 mL | |
Sterile | |
Autoclavable | |
±10.0 μL | |
112 mm | |
Viscous, volatile solutions | |
Individually Wrapped | |
50 Pk. | |
Single-use | |
DistriTips |
Non-filtered | |
Clear | |
12.5 mL Maxi ST (Sterile) | |
4.4 in. | |
Free of DNA, RNA, RNase, DNase, Pyrogens | |
Gamma Irradiated | |
Individually Wrapped | |
DistriTip™ Syringe | |
DISTRIMAN Repeating Pipette | |
Polypropylene |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ DISTRITIPS™ Syringes > DISTRITIPS™ Syringes; Model: 12.5 mL Maxi ST (Sterile); Volume: 1000 μL
Spot an opportunity for improvement?Share a Content Correction