missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Tip Empty Rack For Pipet Tips
Use with loose Gilson Diamond tips. Gilson™ Tip Empty Rack For Pipette Tips are color coded for ease of use.
Brand: Gilson™ F161360
21.71 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Fully autoclavable
- Made of polypropylene
Specifications
Empty Rack | |
Purple | |
Polypropylene | |
No | |
Diamond Tips | |
3.82 in. | |
4.33 in. |
Autoclavable | |
Pipette Tips (1 to 5 mL D5000) | |
Rectangular | |
Non-sterile | |
9.7 cm | |
5.94 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ Tip Empty Rack For Pipet Tips > Tip Empty Rack For Pipet Tips; Holds: 1 to 5 mL D5000 Pipet Tips
Spot an opportunity for improvement?Share a Content Correction