missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ Tip Empty Rack For Pipet Tips
Use with loose Gilson Diamond tips. Gilson™ Tip Empty Rack For Pipette Tips are color coded for ease of use.
Brand: Gilson™ F171102
16.04 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- Fully autoclavable
- Made of polypropylene
Specifications
Empty Rack | |
Red | |
Polypropylene | |
Yes, Interlocking | |
Diamond Tips | |
3.66 in. | |
3.98 in. |
Autoclavable | |
Pipette Tips (0.1 to 10 μL D10) | |
Rectangular | |
Non-sterile | |
9.3 cm | |
5.28 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction