missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ DIAMOND Reload Pack Empty Box Set

PIPETMAN™ Diamond Reload Pack Empty Box Set for blister refill and reload packs. Easy to store on all benches.
Brand: Gilson™ F171504
19.28 EUR valid until 2025-04-30
Use promo code "24138" to get your promotional price.
This item is not returnable.
View return policy
Description
- Hold tips of model DL10 (0.1 to 20 μL), D200 (2 to 200 μL), D1000 (100 to 1000 μL)
- 70% less plastic
- Three times smaller than regular tips box
- Eco-friendly
- Available in set of 2

Specifications
Empty Box Reload | |
Autoclavable | |
D1000 Pipette Tips (100 to 1000 μL) | |
Rectangular | |
Non-sterile | |
9.3 cm | |
7.56 in. |
6 x 96 | |
Clear | |
Polypropylene | |
Yes, Interlocking | |
Set of 2 | |
3.66 in. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ PIPETMAN™ DIAMOND Reload Pack Empty Box Set > PIPETMAN™ DIAMOND Reload Pack Empty Box Set; Holds: Model D1000; Array: 6 Racks x 96 Tips
Spot an opportunity for improvement?Share a Content Correction