missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gilson™ PIPETMAN™ DIAMOND Reload Pack Empty Box Set

PIPETMAN™ Diamond Reload Pack Empty Box Set for blister refill and reload packs. Easy to store on all benches.
21.25 € - 21.40 €
Specifications
Product Type | Empty Box Reload |
---|---|
Autoclavable | Autoclavable |
Color | Clear |
Material | Polypropylene |
Shape | Rectangular |
Product Code | Brand | Holds | Array | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Holds | Array | Price | Quantity & Availability | |||||
15279386
![]() |
Gilson™
F171204 |
DL10 Pipette Tips (0.1 to 20 μL), D200 Pipette Tips (2 to 200 μL) | 10 x 96 |
21.25 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
15209396
![]() |
Gilson™
F171504 |
D1000 Pipette Tips (100 to 1000 μL) | 6 x 96 |
21.40 €
Pack of 2 |
In Stock
Log in to see stock. |
|||||
Description
- Hold tips of model DL10 (0.1 to 20 μL), D200 (2 to 200 μL), D1000 (100 to 1000 μL)
- 70% less plastic
- Three times smaller than regular tips box
- Eco-friendly
- Available in set of 2
Specifications
Empty Box Reload | |
Clear | |
Rectangular | |
Non-sterile | |
9.3 cm |
Autoclavable | |
Polypropylene | |
Yes, Interlocking | |
Set of 2 | |
3.66 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gilson™ PIPETMAN™ DIAMOND Reload Pack Empty Box Set