Learn More
Gilson™ PIPETMAN™ TIPACK™ Racked Pipet Tips

Engineered to be functional, convenient and robust. Gilson™ PIPETMAN™ TIPACK™ Racked Pipet Tips are available in sterilized or autoclavable packages.
Brand: Gilson™ F161370
176.05 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Optimized geometry and pure polypropylene material ensure low retention and naturally hydrophobic surface.
- Requires low tip-mounting force.
- Robust and designed to withstand autoclaving.
- Sterility assurance level SAL 10-6 guaranteed, using gamma irradiation.
- All packs are wrapped in medical device quality plastic which provides a complete shield against contamination.
- Indicator dots used on Gilson products undergo an irreversible color change upon sterilization; yellow gamma dots turn red when products have been properly exposed.
- TIPACKs are securely sealed with a sticker; a full product description is given on the TIPACK for traceability and easy identification.
- Available in sterilized or autoclavable packages.
- Manufactured in a clean room and hence no risk of contamination.
- Full traceability from the mold to the bench guaranteed.
- Easy identification with color-coded packaging to meet GLP requirements.

Specifications
500 to 5000 μL | |
Non-sterile | |
Autoclavable | |
12.68 in. | |
Rack | |
Single-use | |
Polypropylene |
Non-filtered | |
Clear | |
D5000 | |
32.2 cm | |
Pipet Tips | |
Pipetman Tipack |
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
SWAX3-12423 | Certificate of Quality | 23/09/2024 | F161370 |
SWAX3-12432 | Certificate of Quality | 20/09/2024 | F161370 |
SWAX3-12381 | Certificate of Quality | 19/09/2024 | F161370 |
SWAX3-12422 | Certificate of Quality | 18/09/2024 | F161370 |
SWAX3-12395 | Certificate of Quality | 13/09/2024 | F161370 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.