missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ ringcaps™ Disposable Capillary Pipettes
Excellent for working with small samples in the laboratory. Hirschmann Instruments™ ringcaps™ Disposable Capillary Pipettes can be utilized for a wide range of scientific and medical applications.
122.00 € - 158.00 €
Specifications
Certifications/Compliance | ISO 7550, CE, IVD 98/79 EC |
---|---|
Material | Glass |
Includes | Ring Mark |
Type | Capillary Pipette |
Disposable | Single-use |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | ||||||
11762293
|
Hirschmann™
9600105 |
1 to 5 μL |
140.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11762313
|
Hirschmann™
9600299 |
50 to 100 μL |
127.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11772313
|
Hirschmann™
9600199 |
100 μL |
123.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
15559035
|
Hirschmann™
9602144 |
44.7 μL |
158.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11772323
|
Hirschmann™
9600222 |
100 to 200 μL |
127.00 €
Pack of 400 |
In Stock
Log in to see stock. |
||||||
11712313
|
Hirschmann™
9600210 |
10 μL |
127.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11702313
|
Hirschmann™
9600110 |
10 μL |
122.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11742313
|
Hirschmann™
9600240 |
20 to 40 μL |
127.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11752313
|
Hirschmann™
9600150 |
50 μL |
123.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
11722313
|
Hirschmann™
9600120 |
20 μL |
123.00 €
Pack of 1000 |
In Stock
Log in to see stock. |
||||||
Description
- With ringmark
- Conformity certified
- Manufactured from durable DURAN™ glass
- Acc. to ISO 7550, CE acc. IVD 98/79 EC
Specifications
ISO 7550, CE, IVD 98/79 EC | |
Ring Mark | |
Single-use |
Glass | |
Capillary Pipette |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ ringcaps™ Disposable Capillary Pipettes