missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Macherey-Nagel™ Glass Plate Nano-Adamant UV254
195.00 € - 457.00 €
Specifications
Particle Size | 2 to 10 μm |
---|---|
Pore Size | 60 Å |
Type | Glass Plate |
Fluorescent Indicator | UV254 |
Pore Volume | 0.75 mL/g |
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dimensions (L x W) | Price | Quantity & Availability | |||||
10466912
|
Macherey-Nagel™
821110 |
10 x 10 cm |
195.00 €
Pack of 25 |
In Stock
Log in to see stock. |
|||||
10661553
|
Macherey-Nagel™
821120 |
10 x 20 cm |
457.00 €
Pack of 50 |
Estimated Shipment: 06-12-2024
Log in to see stock. |
|||||
Specifications
2 to 10 μm | |
Glass Plate | |
0.75 mL/g | |
0.20 mm |
60 Å | |
UV254 | |
∼500 m2/g |