missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Selfe™ Glass Routine Viscometer
Suitable for measuring transparent liquids
227.00 €
Product Code | Brand | Viscosity Range | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Viscosity Range | Price | Quantity & Availability | ||||||
13141073
|
Poulten Selfe™
1634/01 |
0.5 to 2 cSt |
227.00 €
Each |
Estimated Shipment: 28-04-2025
Log in to see stock. |
||||||
13131083
|
Poulten Selfe™
1634/11 |
1600 to 8000 cSt |
227.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
13181073
|
Poulten Selfe™
1634/06 |
20 to 100 cSt |
227.00 €
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
13111083
|
Poulten Selfe™
1634/09 |
240 to 1200 cSt |
227.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
13121083
|
Poulten Selfe™
1634/10 |
500 to 2500 cSt |
227.00 €
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||||
Description
ASTM D445-IP71, ASTM D446. Suitable for transparent liquids, nominal overall length 250mm. Approximate sample size 7mL. Calibration data at 40°C with the constant, C, stated at 40°C and 100°C. With NAMAS certification of calibration.Specifications
Routine Viscometer | |
Yes | |
Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Poulten Selfe™ Glass Routine Viscometer