missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Glass Sample Vials
Glass Sample Vials maintain PH level and eliminate ion leaching.
Brand: Cole-Parmer™ 08922-39
This item is not returnable.
View return policy
Description
- Vials are manufactured from 33 expansion borosilicate clear glass (Type 1, Class A).
- Choose from a polypropylene cap with a PTFE-lined foam backing or a polypropylene cap with PTFE-lined silicone septa.
- Vials, Caps, and septa are shrink-wrapped separately.
Specifications
Glass Vials PTFE Lined Cap Amber 40 mL | |
28 mm | |
40 mL | |
PTFE-lined Screw Thread | |
8 mm |
Amber | |
Borosilicate Glass (33 Expansion) | |
Urethane | |
95 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Glass Sample Vials > Capacity: 40mL; PTFE Lined Urethane Cap
Spot an opportunity for improvement?Share a Content Correction