missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Glass Sample Vials
Glass Sample Vials maintain PH level and eliminate ion leaching.
Brand: Cole-Parmer™ 08922-44
463.60 EUR valid until 2025-06-13
Use promo code "24123" to get your promotional price.
This item is not returnable.
View return policy
Description
- Vials are manufactured from 33 expansion borosilicate clear glass (Type 1, Class A).
- Choose from a polypropylene cap with a PTFE-lined foam backing or a polypropylene cap with PTFE-lined silicone septa.
- Vials, Caps, and septa are shrink-wrapped separately.
Specifications
Glass Vials PTFE/silicone Lined Cap clear 12 mL | |
19 mm | |
12 mL | |
Polypropylene | |
65 mm |
Clear | |
Borosilicate Glass (33 Expansion) | |
PTFE/silicone | |
PTFE/Silicone-lined Screw Thread | |
8 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Cole-Parmer™ Glass Sample Vials > Capacity: 12mL; PTFE Lined Polypropylene Cap
Spot an opportunity for improvement?Share a Content Correction