missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SCHOTT AG Lighting and Imaging™ Gooseneck Light Guide
Fiber optic flex and stay light guide in a black lacquered semi-rigid gooseneck tubing.
203.84 € - 407.00 €
Specifications
Diameter (English) | 0.4 in. |
---|---|
Diameter (Metric) | 11 mm |
Diameter (Metric) Inner | 4.5 mm |
Dimensions (L x W x H) | 4.5 mm Fiber Bundle Diameter |
Length (English) | 23.6 in. |
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Type | Price | Quantity & Availability | ||||||
11802452
|
SCHOTT AG Lighting and Imaging™
154101 |
Gooseneck Single Light Guide |
203.84 €
Each |
Estimated Shipment: 30-04-2025
Log in to see stock. |
||||||
11881023
|
SCHOTT AG Lighting and Imaging™
154202 |
Gooseneck Double Light Guide |
339.00 €
Each |
Estimated Shipment: 09-05-2025
Log in to see stock. |
||||||
12818095
|
SCHOTT AG Lighting and Imaging™
154302 |
Gooseneck Triple Light Guide | N/A | N/A | N/A | |||||
Description
- Light guide with eco-friendly Puravis™ fiber optics.
- Precise positioning offers complete control of light placement.
- Gooseneck branches are positioned in opposite directions to create near shadow-free illumination.
- Re-adjust with ease.
- For use with cold light source KL1600LED, KL2500LED or KL1500HAL.
Specifications
0.4 in. | |
4.5 mm | |
23.6 in. | |
600 mm |
11 mm | |
4.5 mm Fiber Bundle Diameter | |
600 mm | |
Optical glass fibers |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
SCHOTT AG Lighting and Imaging™ Gooseneck Light Guide