missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gosselin™ Petri Dish with Clean Room Packaging
Brand: Gosselin BH93B-102
77.00 EUR valid until 2025-05-31
Use promo code "25977" to get your promotional price.
This item is not returnable.
View return policy
Description

Specifications
CE, IVD, EC N°1935/2004, ISO 11137 | |
Polystyrene | |
Sterile | |
1 | |
700 Carton | |
16.2 mm |
Natural | |
Round | |
Petri Dish | |
For use in clinical, environment, industries, microbiology | |
3 Vents | |
90 mm |
Product Suggestions
Customers who viewed this item also viewed.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Gosselin™ Petri Dish with Clean Room Packaging > Height: 16.2mm; Sterile; 3 Vents
Spot an opportunity for improvement?Share a Content Correction