Learn More
Gosselin™ Square Petri Dish



Used for environment control when determining global germ contamination of surfaces such as skin, kitchens and surgical rooms, and refrigerated food presentation islands. Gosselin™ Square Petri Dish are flat bottomed with a 10mm x 10mm numbered grid marked 1 to 4 and A to D for easy calculation of the colony units per cm2.
Brand: Gosselin BP124-05
98.63 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
Description
- Flat bottom
- Grip lid
- Used for aseptic production
- Sterilized by irradiation with safety label
- Contact dishes

Specifications
CE, IVD, EC N°1935/2004, ISO 11137 | |
Natural | |
Square | |
Petri Dish | |
For use in clinical, environment, industries, microbiology | |
15.8 mm |
Low form | |
Polystyrene | |
Sterile | |
1 | |
252 Carton |
Product Suggestions
Customers who viewed this item also viewed.
Certificates
A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.
Lot Number | Certificate Type | Date | Catalog Number |
---|---|---|---|
922283 | Certificate of Compliance | 07/04/2025 | BP124-05 |
918924 | Certificate of Compliance | 17/03/2025 | BP124-05 |
918287 | Certificate of Compliance | 20/02/2025 | BP124-05 |
915349 | Certificate of Compliance | 19/02/2025 | BP124-05 |
917612 | Certificate of Compliance | 07/02/2025 | BP124-05 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.