missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Grade 608 Joseph Paper
Fisherbrand™ Grade 608 Joseph Paper is very absorbent and no fluffy.
4.45 € - 53.75 €
Specifications
Length (Metric) | 500 mm |
---|---|
Width (Metric) | 350 mm |
Dimensions (L x W) | 500 x 350 mm |
For Use With (Application) | Cleaning and drying of, Glass containers, tubes, flasks, microscopic plates, bottles in laboratories and hospitals |
Grade | 608 |
Product Code | Brand | Format | Packaging Quantity | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Format | Packaging Quantity | Price | Quantity & Availability | ||||
11734586
|
Fisherbrand™
0608M00002 |
Folded sheet | 40 Pk. | ||||||
11718722
|
Fisherbrand™
0608F00001 |
Sheet | 800 Pk. | ||||||
11763913
|
Fisherbrand™
0608M00001 |
Folded sheet | 800 Pk. | ||||||
Description
- Thin paper 25g/m2
- very absorbent and no fluffy
Specifications
500 mm | |
500 x 350 mm | |
608 |
350 mm | |
Cleaning and drying of, Glass containers, tubes, flasks, microscopic plates, bottles in laboratories and hospitals |