missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Graduated Pipettes with Piston
Provides volumetric accuracy for your pipetting needs. Hirschmann Instruments™ Graduated Pipettes with Piston come with amber stain graduation.
25.20 € - 42.10 €
Specifications
Graduated | Yes |
---|---|
Graduation Color | Amber |
Graduation Type | Amber graduations permanently with silver diffusion color |
Quantity | 1 Each |
Type | Graduated Pipet |
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Length (Metric) | Price | Quantity & Availability | ||||
10482081
|
Hirschmann™
|
1 mL | 335 mm |
25.20 €
Each |
In Stock
Log in to see stock. |
||||
10083900
|
Hirschmann™
1190170 |
25 mL | 475 mm |
42.10 €
Each |
In Stock
Log in to see stock. |
||||
10073900
|
Hirschmann™
|
10 mL | 385 mm |
32.15 €
Each |
In Stock
Log in to see stock. |
||||
10432661
|
Hirschmann™
|
5 mL | 360 mm |
28.85 €
Each |
In Stock
Log in to see stock. |
||||
10014740
|
Hirschmann™
1190165 |
20 mL | 430 mm |
39.05 €
Each |
In Stock
Log in to see stock. |
||||
10698221
|
Hirschmann™
1190141 |
2 mL | 345 mm |
25.35 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Graduated to tip
- Available in a range of capacities
Specifications
Yes | |
Amber graduations permanently with silver diffusion color | |
Graduated Pipet |
Amber | |
1 Each |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title